Motion
VFR4310-5E-B04

SMC CORP OF AMERICA
VFR4310-5E-B04

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Grommet Terminal, Base Mounted, 1/2 in
Mi Item #07611785
MFR #VFR4310-5E-B04
Price$191.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR4310-5E-B04

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Grommet Terminal, Base Mounted, 1/2 in
Mi Item #07611785
MFR #VFR4310-5E-B04

Mfr description
VFR4310-5E-B04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.40/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Terminal
  • Entry Orientation
    Bottom
  • Flow Direction
    5-Way
  • For Use With Series
    VFR4000
  • Manifold Port(s)
    0.5000 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Electrical Entry
    Grommet Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    VFR4000
  • Wire Type
    Grommet Terminal
  • Wiring Type
    Grommet Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)