Motion
10G-20FDHORX XBULK

GATES RUBBER CO
10G-20FDHORX XBULK

10G-20FDHORX XBULK
Mi Item #07611801
MFR #10G-20FDHORX XBULK
Price$59.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G-20FDHORX XBULK

10G-20FDHORX XBULK
Mi Item #07611801
MFR #10G-20FDHORX XBULK

Mfr description
10G-20FDHORX XBULK 7100-9956
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.10/each

Specifications

Dimensions

  • Dash Size
    20
  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.6250 in
  • Thread Size 1
    M30X2.0

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    BE
  • End Type 1
    FDHORX
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Heavy
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Upc Number
    770075366737
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • O-Ring Location
    On Female w/Inverted Nose Seat
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes
  • Thread Type
    FDHORX
  • UPC_NO
    770075366737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)