Motion
10GS-10FFORX45S XBULK

GATES RUBBER CO
10GS-10FFORX45S XBULK

Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #07611807
MFR #10GS-10FFORX45S XBULK
Price$83.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10GS-10FFORX45S XBULK

Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #07611807
MFR #10GS-10FFORX45S XBULK

Mfr description
10GS-10FFORX45S XBULK 7347-3134
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.58/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • End 2 Size
    0.6250 in
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Hose Cut-Off Factor
    2.3900 in, 60.70 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Length
    4.3700 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Size
    0.6250 in
  • Thread Size
    1-14
  • Thread Size 1
    1-14
  • Width
    1.1810 in

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    FFORX
  • Connection 2 Short Name
    GS
  • Connection Type
    Female Flat-Face O-Ring Swivel
  • Country of Origin
    US
  • End 1 Style
    Female Flat-Face O-Ring Swivel
  • End Gender
    Female
  • End Type 1
    FFORX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    45° Elbow
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    12151-1 Metric Hex
  • Manufacturer Catalog Number
    G20234-1010X
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053775433
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.685 bar
  • O-Ring Location
    Face Seal (ORFS)
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    ISO 12151-S
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    FFORX
  • Thread Type
    Female Flat-Face O-Ring Swivel
  • Type
    Female Flat-Face O-Ring Swivel
  • UPC_NO
    072053775433
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)