Motion
10GSID1F-4 XBULK

GATES RUBBER CO
10GSID1F-4 XBULK

GlobalSpiral™ 7347-8592 Hose End - 0.625 in Hose ID
Mi Item #07611814
MFR #10GSID1F-4 XBULK
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10GSID1F-4 XBULK

GlobalSpiral™ 7347-8592 Hose End - 0.625 in Hose ID
Mi Item #07611814
MFR #10GSID1F-4 XBULK

Mfr description
10GSID1F-4 XBULK 7347-8592
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.6260 in
  • Overall Length
    1.81 in
  • Weight
    0.25 lb

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    ID5K Spiral Wire Hose
  • Manufacturer Upc Number
    770075703297
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    770075703297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)