Motion
10M500-XTF XREEL

GATES RUBBER CO
10M500-XTF XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 0.93 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #07611825
MFR #10M500-XTF XREEL
Your Price$10.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10M500-XTF XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 0.93 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #07611825
MFR #10M500-XTF XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.83/ft(List $13.01)

Overview

Mfr description
10M500-XTFXREEL 4657-8036

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075226437
  • Working Pressure
    500 psi / 34.5 bar
  • Burst Pressure
    2000 psi / 137.9 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075226437
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Dash Size
    10
  • Tube Material
    NBR
  • Cover Color
    Black
  • Cover Material
    XtraTuff
  • Length
    220 ft / 67 m
  • Manufacturer Catalog Number
    46578036
  • Hose Dash Size
    10
  • Cover Type
    XtraTuff
  • Trademark
    M500 Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    M500 hose is recommended for pilot lines, grease lines and pressure return lines with 500 psi or less pressure applications.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Constant Pressure-Low
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought