Motion
12C5-12RFSXB

GATES RUBBER CO
12C5-12RFSXB

7238-04055 Hose End - 0.625 in Hose ID
MI ITEM #07611833
MFR #12C5-12RFSXB
Price$114.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5-12RFSXB

7238-04055 Hose End - 0.625 in Hose ID
MI ITEM #07611833
MFR #12C5-12RFSXB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.59/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    3/4 FSX
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.6260 in
  • Overall Length
    3.5 in
  • Thread Size
    1 1/16-14 SAE45°
  • Thread Size 1
    1 1/16-14
  • Weight
    0.66 lb

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FSX
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45° Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053171204
  • ManufacturerName (description attribute)
    Gates
  • Material
    Brass
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053171204

Overview

Mfr description
12C5-12RFSXB 7238-04055
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought