Motion
12C5E-12RFJX XBULK

GATES RUBBER CO
12C5E-12RFJX XBULK

Hose End - Steel Material, 5/8 in Hose ID, Female Swivel
Mi Item #07611837
MFR #12C5E-12RFJX XBULK
Price$50.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5E-12RFJX XBULK

Hose End - Steel Material, 5/8 in Hose ID, Female Swivel
Mi Item #07611837
MFR #12C5E-12RFJX XBULK

Mfr description
12C5E-12RFJX XBULK 7238-0105
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.90/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.6300 in
  • End 2 Size
    1.0625 in
  • End Size/Type
    3/4 FJX
  • Hex Body
    1.2500 in
  • Hex Size
    1.2500 in
  • Hose Cut-Off Factor
    1.7800 in, 45.29 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    2.9200 in
  • SAE Size
    -12
  • Size
    0.6300 in
  • Thread Size
    1-1/16-12
  • Thread Size 1
    1 1/16-12
  • Weight
    0.45 lbs
  • Width
    1.2500 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E
  • Manufacturer Catalog Number
    G35170-1212X
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053848281
  • Material
    Steel
  • Mating Angle
    37 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053848281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)