Motion
12EFG4K-XTF XREEL

GATES RUBBER CO
12EFG4K-XTF XREEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.21 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Neoprene Rubber Cover
MI ITEM #07611843
MFR #12EFG4K-XTF XREEL
List Price$37.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12EFG4K-XTF XREEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.21 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Neoprene Rubber Cover
MI ITEM #07611843
MFR #12EFG4K-XTF XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.62/ft for your price

Overview

Mfr description
12EFG4K-XTFXREEL 4651-0266

Specifications

  • Country of Origin
    CN
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075701262
  • Working Pressure
    4000 psi / 275.8 bar
  • Burst Pressure
    16000 psi / 1103.2 bar
  • Hose Covering Material
    Neoprene Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075701262
  • Minimum Bend Radius
    4.7 in / 119.4 mm
  • Dash Size
    12
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    XtraTuff
  • Length
    200 ft / 61 m
  • Manufacturer Catalog Number
    46510266
  • Hose Dash Size
    12
  • Cover Type
    XtraTuff
  • Trademark
    EFG4K Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for very high-pressure, high-impulse applications, EFG4K hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    4-spiral, wire
  • Hose Pressure
    Constant Pressure-Very High
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought