Motion
12C5E-12RFSX XBULK

GATES RUBBER CO
12C5E-12RFSX XBULK

Hose End - Steel Material, 5/8 in Hose ID, Female Swivel
Mi Item #07611844
MFR #12C5E-12RFSX XBULK
Price$58.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5E-12RFSX XBULK

Hose End - Steel Material, 5/8 in Hose ID, Female Swivel
Mi Item #07611844
MFR #12C5E-12RFSX XBULK

Mfr description
12C5E-12RFSX XBULK 7238-0098
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.99/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    3/4 FSX
  • Hose Cut-Off Factor
    1.8000 in, 45.70 mm
  • Hose Dash Size
    12
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    2.9400 in
  • Overall Length
    2.94 in
  • Thread Size
    1-1/16-14
  • Thread Size 1
    1 1/16-14
  • Weight
    0.45 lb

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air Brake, Power Steering, Transmission Oil Cooler, Hot Oil Lines
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FSX
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45° Flare
  • For Use With
    C5E
  • Manufacturer Upc Number
    072053929478
  • Material
    Steel
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Swivel
    Yes
  • UPC_NO
    072053929478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)