Motion
12EFG5K-XTF XLL

GATES RUBBER CO
12EFG5K-XTF XLL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.24 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Neoprene Rubber Cover
Mi Item #07611845
MFR #12EFG5K-XTF XLL
Price$75.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12EFG5K-XTF XLL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.24 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Neoprene Rubber Cover
Mi Item #07611845
MFR #12EFG5K-XTF XLL

Mfr description
12EFG5K-XTFXLL 4651-0367
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.55/ft

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    200 ft / 61 m
  • Minimum Bend Radius
    4.7 in / 119.4 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.24 in

Details

  • Burst Pressure
    20000 psi / 1379 bar
  • Country of Origin
    CN
  • Cover Color
    Black
  • Cover Material
    XtraTuff
  • Cover Type
    XtraTuff
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46510367
  • Manufacturer Upc Number
    770075706663
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    EFG5K hose is recommended for extremely high pressure and high impulse hydraulic applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil, as well as standard petroleum-based fluids. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    4-spiral, wire
  • Trademark
    EFG5K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075706663
  • Working Pressure
    5000 psi / 344.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)