Motion
12C5E-12RFSX90 XBULK

GATES RUBBER CO
12C5E-12RFSX90 XBULK

7235-0027 Hose End - 0.625 in Hose ID
MI ITEM #07611849
MFR #12C5E-12RFSX90 XBULK
List Price$97.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5E-12RFSX90 XBULK

7235-0027 Hose End - 0.625 in Hose ID
MI ITEM #07611849
MFR #12C5E-12RFSX90 XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.19/each for your price

Overview

Mfr description
12C5E-12RFSX90 XBULK 7235-0027
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    3/4 FSX
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.6260 in
  • Material
    Steel
  • Thread Size
    1 1/16-14 SAE45°
  • Fitting Shape
    90°
  • Overall Length
    3.58 in
  • Manufacturer Upc Number
    072053848007
  • UPC_NO
    072053848007
  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Angle
    90 °
  • Weight
    0.6 lb
  • For Use With
    C5E
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    12
  • End Type 1
    FSX
  • Fitting Type
    SAE 45° Flare
  • Hose Dash Size
    12
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1 1/16-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought