Specifications
Dimensions
- Shank Diameter1/4 in
Details
- Bit Tip StyleHex
- Includes(1) bit holder, (2) nut drivers, (1) socket adapter, (2) double ended power bits, (7) PH insert bits, (5) SQ insert bits, (6) Torx insert bits, (3) slotted insert bits, (4) hex insert bits, (4) PH power bits, (1) SQ3 power bit, (6) Torx power bits, (1) slotted #10 power bit, red helix bits: 1/8 in., 5/32 in., 3/16 in., 1/4 in.
- Manufacturer Upc Number045242510078
- MaterialAlloy Steel
- Number Of Bits Included50
- UPC_NO045242510078
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)