Motion
536-8M-30
Synchronous Timing Belt - 8M, 8 mm Pitch, 536 mm Pitch Length, 30 mm Width, 67 Teeth, Rubber Material
MI ITEM #07612153
MFR #536-8M-30
Your Price$43.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 8M, 8 mm Pitch, 536 mm Pitch Length, 30 mm Width, 67 Teeth, Rubber Material
MI ITEM #07612153
MFR #536-8M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.72/each(List $50.27)

Overview

Mfr description
536-8M-30 BELT

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    536 mm
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Resistance Features
    Maintenance Free
  • Belt Width
    30 mm
  • Belt/Slab
    Belt
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text