Motion
02385342
3/8-16 UNC, 4 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - 2-15/16" OAL, 2B/3B Class of Fit
Mi Item #07612369
MFR #02385342
Price$55.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 4 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - 2-15/16" OAL, 2B/3B Class of Fit
Mi Item #07612369
MFR #02385342

Mfr description
02385342 3/8-16 UNC, 4 FLUTE, BOTTOMING,
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.20/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Thread Size
    3/8-16

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Class of Fit
    2B/3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number Of Pieces
    3
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)