Motion
VEM3555T-57
Ac Motor - 2 hp, 3 ph, 230/400 V, TEFC Enclosure, Continuous Duty
Mi Item #07612510
MFR #VEM3555T-57
Price$1,852.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Motor - 2 hp, 3 ph, 230/400 V, TEFC Enclosure, Continuous Duty
Mi Item #07612510
MFR #VEM3555T-57

Mfr description
VEM3555T-57 2HP 145TC 2800 RPM 380V/50HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,852.44/each

Specifications

Dimensions

  • NEMA Frame Size
    145TC
  • Overall Length C Dimension
    14.1700 in, 359.92 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in, 22.22 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    5 A at 230 V, 2.900 A at 400 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    2900 rpm
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Amps
    2.9 A
  • Full Load Efficiency
    84.2 %
  • Insulation Class
    B
  • KVA Code
    M
  • Manufacturer Catalog Number
    VEM3555T-57
  • Model
    3532M
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/400 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    C, UR, US, CE, CURUS, IE3, UKCA, WEEE, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    400 V @ 50 Hz, 230 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)