Motion
ASLB.5X4

LIFT-ALL
ASLB.5X4

Adjustable Spreader Beam Rated 1/4-TON X 4'
Mi Item #07612539
MFR #ASLB.5X4
Price$1,968.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASLB.5X4

Adjustable Spreader Beam Rated 1/4-TON X 4'
Mi Item #07612539
MFR #ASLB.5X4

Mfr description
ASLB.5X4 500LB CAPACITY LIFT
  • Adjustable lifting points for 2, 3, or 4-point lifting.
  • Handles both wide and unbalanced loads.
  • Low headroom capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,968.55/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    40 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886869847
  • Material
    STEEL
  • Nominal Break Strength
    0.25-TON
  • UPC_NO
    697886869847
  • Vertical Capacity 90
    0.25-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)