Motion
HP7966ST-12IN MTW

REXNORD INC
HP7966ST-12IN MTW

HP7966ST-12IN MTW
MI ITEM #07612668
MFR #HP7966ST-12IN MTW
Price$103.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7966ST-12IN MTW

HP7966ST-12IN MTW
MI ITEM #07612668
MFR #HP7966ST-12IN MTW

Mfr description
10324718 HP7966ST-12IN MTW CONVEYING
  • HP7966ST 12 Inch Wide Molded-To-Width MatTop® Chain With ST Curve Retention And Polyester Pins Molded in Brown High Performance Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.01/each

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.39 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    782934793998
  • Pin Material
    Polyester
  • UPC_NO
    782934793998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)