Motion
NCDQ2A63-150DCMZ-F7PW

SMC CORP OF AMERICA
NCDQ2A63-150DCMZ-F7PW

Compact Air Cylinder - Long Stroke Type, 63 mm Bore, 150 mm Stroke
MI ITEM #07612766
MFR #NCDQ2A63-150DCMZ-F7PW
List Price$263.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A63-150DCMZ-F7PW

Compact Air Cylinder - Long Stroke Type, 63 mm Bore, 150 mm Stroke
MI ITEM #07612766
MFR #NCDQ2A63-150DCMZ-F7PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.28/each for your price

Overview

Mfr description
NCDQ2A63-150DCMZ-F7PW

Specifications

  • Compact Cylinder Type
    Long Stroke
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    150 mm
  • Auto-Switch
    H7B - Solid State, General Purpose, 2 Wire
  • Cylinder Series
    NCQ2
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Port Thread Standard
    Rc
  • Type
    Pneumatic
  • Body Option
    With rubber bumper, Rod end male thread
  • Body Type
    12 mm - 200 mm
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Number Of Auto Switches
    2
  • Mounting Type
    Both Ends Tapped
  • Spec Sheet
  • Installation Instructions
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought