Motion
STF23284CAG5MKE4C3

NSK CORP, BEARING DIV
STF23284CAG5MKE4C3

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #07612819
MFR #STF23284CAG5MKE4C3
Price$157,066.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
STF23284CAG5MKE4C3

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #07612819
MFR #STF23284CAG5MKE4C3

Mfr description
STF23284CAG5MKE4C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157,066.29/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    272 mm
  • Weight
    528.61 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 232, STF: Long-life Super-TF steel
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176988646
  • Max Rpm
    430 rpm
  • Maximum RPM (Grease)
    320 rpm
  • Maximum Speed
    430 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    029176988646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)