Motion
DSV521-5X

RADIANS INC.
DSV521-5X

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #07612868
MFR #DSV521-5X
Price$51.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DSV521-5X

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #07612868
MFR #DSV521-5X

Mfr description
DSV521 5XL CLASS 2 HD SURVEYOR VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.38/each

Specifications

Dimensions

  • Length
    35.56 cm, 14.0000 in
  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Clear Id Holder | Contrasting Trim | Tablet Sized Pockets | Plan Pocket | Rear D-Ring Pass Through | Tether And Flagging Tape Grommets | Heavy Webbing Reinforcements | Durable Stitch Reinforcement
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Binding Color
    Black
  • Color
    Hi-Vis Green
  • Description
    Dewalt Dsv521 Class 2 Heavy Duty Surveyor Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Surveyor
  • Group & Class
    Class 2
  • High Visibility
    Yes
  • Includes
    Clear Id Holder, Pencil Pocket, Plan Pocket, Radio Chest Pocket, Tablet Sized Pockets
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)