Motion
CDDS5N
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
Mi Item #07612896
MFR #CDDS5N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
Mi Item #07612896
MFR #CDDS5N

Mfr description
CDDS5N 1/4" DRIVE,5/16" DEEP SOCKET,6PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2.0000 in
  • Socket Size
    5/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    037103317056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)