Motion
CDDS73N
Non-Impact Socket - 1/2 in Drive Size, 14 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07612910
MFR #CDDS73N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 14 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07612910
MFR #CDDS73N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDDS73N 1/2" DRIVE,14MM DEEP SOCKET,6PT

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    14 mm
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    3.2500 in
  • UPC_NO
    037103318183
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text