Motion
CBSS1N
Socket Set - 3/8 in Drive Size
Mi Item #07612921
MFR #CBSS1N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #07612921
MFR #CBSS1N

Mfr description
CBSS1N 7 PC,HEX BIT SOCKET SET,MM,3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    10 mm
  • Maximum Set Hex Size
    10 mm
  • Min Size
    3 mm
  • Minimum Set Hex Size
    3.0 mm

Details

  • Container Type
    Hang Tag
  • Finish Coating
    Full Polish Chrome
  • Measurement Type
    Metric
  • Number Of Pieces
    7
  • UPC_NO
    037103319364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)