Motion
CSAS1N
8 Piece 1/2" Drive Chrome Vanadium Finish Socket Set 12 Points, 12mm to 21mm Range, Metric Measurement Standard
Mi Item #07612923
MFR #CSAS1N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece 1/2" Drive Chrome Vanadium Finish Socket Set 12 Points, 12mm to 21mm Range, Metric Measurement Standard
Mi Item #07612923
MFR #CSAS1N

Mfr description
CSAS1N 8 PC,1/2" DRIVE SOCKET SET,MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    21.0 mm, 12.0 mm

Details

  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Chrome Vanadium
  • Material
    Chrome Vanadium Steel, Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    8
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Standard
  • Warranty
    Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)