Specifications
Dimensions
- Size Range3/4 in, 1/4 in
Details
- ASME SpecMeets or Exceeds
- Finish CoatingFull Polish
- MaterialAlloy Steel
- Measurement TypeInch
- Number Of Pieces9
- Number Of Points12
- WarrantyStandard Limited Lifetime
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)