Motion
CSAS5N
STD METRIC SOCKET SET 9PC 9-19MM 3/8DR
Mi Item #07612927
MFR #CSAS5N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STD METRIC SOCKET SET 9PC 9-19MM 3/8DR
Mi Item #07612927
MFR #CSAS5N

Mfr description
CSAS5N 9 PC,3/8" DRIVE 12PT SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Metric Size
    9, 10, 11, 12, 13, 14, 15, 17, 19
  • Size Range
    19.0 mm, 9.0 mm
  • Socket Depth
    Standard

Details

  • Case Type
    Tools Only
  • Finish Coating
    Nickel Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    9
  • Number Of Points
    12
  • Tool Type
    Standard
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)