Specifications
Dimensions
- Size Range3/4 in, 1/4 in
- Socket DepthDeep
Details
- Case TypeTools Only
- Finish CoatingNickel Chrome
- MaterialAlloy Steel
- Measurement TypeInch
- Number Of Pieces9
- Number Of Points6
- Tool TypeDeep
- WarrantyMfr's Limited Lifetime Warranty
Overview
Mfr description
CSAS6N 9 PC,3/8" DRIVE 6PT SOCKET