Motion
CSAS7N
DEEP METRIC SOCKET SET 9PC 9-19MM 3/8DR
MI ITEM #07612929
MFR #CSAS7N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEEP METRIC SOCKET SET 9PC 9-19MM 3/8DR
MI ITEM #07612929
MFR #CSAS7N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSAS7N 9 PC,3/8" DRIVE 6PT SOCKET

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Number Of Pieces
    9
  • Number Of Points
    6
  • Tool Type
    Deep
  • Measurement Type
    Metric
  • Size Range
    19.0 mm, 9.0 mm
  • Socket Depth
    Deep
  • Metric Size
    9, 10, 11, 12, 13, 14, 15, 17, 19
  • Finish Coating
    Nickel Chrome
  • Case Type
    Tools Only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text