Motion
CSAS9N
SOCKET SET 10PC 1/4IN DR
Mi Item #07612930
MFR #CSAS9N
Price$26.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET SET 10PC 1/4IN DR
Mi Item #07612930
MFR #CSAS9N

Mfr description
CSAS9N 10 PC,1/4" DRIVE 6PT SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.85/each

Specifications

Dimensions

  • Size Range
    13.0 mm, 4.0 mm

Details

  • ASME Spec
    Meets or Exceeds
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    10
  • Number Of Points
    6
  • Warranty
    Standard Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)