Specifications
Dimensions
- Size Range13.0 mm, 4.0 mm
Details
- ASME SpecMeets or Exceeds
- Finish CoatingFull Polish
- MaterialAlloy Steel
- Measurement TypeMetric
- Number Of Pieces10
- Number Of Points6
- Tool TypeDeep
- WarrantyStandard Limited Lifetime
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)