Motion
CNVJ-6090Y-15 56C PA061621

SUMITOMO DRIVE TECH
CNVJ-6090Y-15 56C PA061621

15:1 Reduction, 15:1 Ratio, C-Face Input Type, Any Mounting Direction
MI ITEM #07613084
MFR #CNVJ-6090Y-15 56C PA061621
List Price$1,890.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVJ-6090Y-15 56C PA061621

15:1 Reduction, 15:1 Ratio, C-Face Input Type, Any Mounting Direction
MI ITEM #07613084
MFR #CNVJ-6090Y-15 56C PA061621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,890.95/each for your price

Overview

Mfr description
CNVJ-6090Y-15 56C PA061621

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    15:1
  • Ratio
    15:1
  • Input Type
    C-Face
  • Reduction
    15:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Any Mounting Direction
  • Case Size
    090
  • Maximum Output Torque
    68200 N-m;603620
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    15:1
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text