Specifications
Dimensions
- Housing Height22.64 in
- Input Size1-7/8 in
- Manufacturer Reducer Size6215
- Maximum Output Torque101988.83115041874
- Nominal Ratio59:1
- Output Shaft Diameter4-1/4 in
- Ratio59:1
Details
- Housing MaterialCast Iron
- Manufacturer Catalog Number03.601.50.013
- Max Input Horsepower50.500 hp @ 1750 rpm
- MountingFoot Mount
- Overhung Load Capacity17912.54 lb
- Reducer TypeInline
- ReductionSingle
- SeriesCyclo 6000
- Standards MetAGMA
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)