Motion
CKZT50-45-DCN017AN

SMC CORP OF AMERICA
CKZT50-45-DCN017AN

CKZT50-45-DCN017AN
Mi Item #07613109
MFR #CKZT50-45-DCN017AN
Price$800.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT50-45-DCN017AN

CKZT50-45-DCN017AN
Mi Item #07613109
MFR #CKZT50-45-DCN017AN

Mfr description
CKZT50-45-DCN017AN
  • Bore sizes: 50, 63
  • Manual hand lever
  • Hand lever right or left selectable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.94/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Arm Opening Angles
    45 °
  • Body Option
    Manual hand lever
  • Body Type
    European standard power clamp cylinder
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Made to Order
    Yes
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Hand Lever Right, Left Selectable, Manual Hand Lever
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)