Motion
SUCSF205

SHUSTER CORP
SUCSF205

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #07613115
MFR #SUCSF205
Price$146.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCSF205

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #07613115
MFR #SUCSF205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.47/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    70 mm
  • Bolt Circle Diameter  
    12 mm
  • Bore Diameter  
    25 mm
  • Overall Length Diameter  
    95 mm

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC205
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball

Overview

Mfr description
SUCSF205 25MM STAINLESS 4 BOLT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text