Motion
FLIR E75
Thermal Imaging Camera with MSX™ - 4.0 in Display, -4 to 1830 °F Object Temp Range, 53° x 41° Field of View, 320 x 240 IR Resolution
MI ITEM #07613120
MFR #FLIR E75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermal Imaging Camera with MSX™ - 4.0 in Display, -4 to 1830 °F Object Temp Range, 53° x 41° Field of View, 320 x 240 IR Resolution
MI ITEM #07613120
MFR #FLIR E75

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E75 THERMAL IMAGING CAMERA
  • Vibrant LCD is 33% brighter than earlier models
  • 4" display with 160° viewing angle
  • Up to 464 x 348 true native IR resolution
  • MSX® image enhancement adds the depth and detail to image
  • Laser-assisted autofocus for precise identification of hot spots, even in cluttered scenes
  • Wide temperature range (up to 1,500°C)
  • Superior spot-size performance for measurement of small, distant targets
  • Interchangeable lenses provide coverage for any target, any scene
  • E95 model offers sensitivity to detect minute temperature differences and laser-assisted auto focus that responds quickly to improve measurement accuracy

Specifications

  • Display Size
    4.0 in
  • Field of View
    53° x 41°
  • Object Temperature Range
    -4 to 1830 °F
  • IR Resolution
    320 x 240
  • Display Resolution
    320 x 240
  • Communication Interfaces
    USB 2.0, Wi-Fi, Bluetooth®
  • Zoom
    1-4x Continuous
  • Battery Type
    Rechargeable Lithium-Ion
  • Storage Type
    Removable SD card (8 GB)
  • Thermal Sensitivity
    Less than 0.03 °C @ 30°C
  • Color Pallettes
    Iron, Gray, Rainbow, Arctic, Lava, Rainbow HC
  • Features & Benefits
    • Vibrant LCD is 33% brighter than earlier models• 4" display with 160° viewing angle• Up to 464 x 348 true native IR resolution• MSX® image enhancement adds the depth and detail to image• Laser-assisted autofocus for precise identification of hot spots, even in cluttered scenes• Wide temperature range (up to 1,500°C)• Superior spot-size performance for measurement of small, distant targets• Interchangeable lenses provide coverage for any target, any scene• E95 model offers sensitivity to detect minute temperature differences and laser-assisted auto focus that responds quickly to improve measurement accuracy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought