Motion
SNASP206

SHUSTER CORP
SNASP206

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07613140
MFR #SNASP206
List Price$464.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNASP206

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07613140
MFR #SNASP206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.96/each for your price

Overview

Mfr description
SNASP206 SS INSERT, STNLS HSNG, PB, ECC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    121.0 mm
  • Base To Bore Centerline
    42.90 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal with Flinger
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    83 mm
  • Overall Length
    164 mm
  • Base Width
    47 mm
  • Bolt Hole Diameter
    14 mm
  • Lubrication Type
    Lubrication Fitting
  • Replacement Bearing
    SNA206
  • Type Of Bearing
    Stainless Pillow Block Ball Bearing Unit
  • Bearing Material
    Stainless Steel
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text