Motion
SUCSF207

SHUSTER CORP
SUCSF207

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #07613144
MFR #SUCSF207
Price$283.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCSF207

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #07613144
MFR #SUCSF207

Mfr description
SUCSF207 35MM STAINLESS 4 BOLT FLANGE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$283.35/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    92 mm
  • Bolt Circle Diameter  
    14 mm
  • Bore Diameter  
    35 mm
  • Overall Length Diameter  
    117 mm

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC207
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)