Motion
SNASFL207

SHUSTER CORP
SNASFL207

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #07613148
MFR #SNASFL207
Price$551.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNASFL207

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #07613148
MFR #SNASFL207

Mfr description
SNASFL207 SS INS, STNLS HSNG, 2BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.06/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    130 mm
  • Bolt Circle Diameter  
    13 mm
  • Bore Diameter  
    35 mm
  • Housing Width
    90 mm
  • Length Through Bore
    51.1 mm
  • Overall Length Diameter  
    161 mm

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SNA207
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)