Motion
69083159120

NORTON ABRASIVES
69083159120

Cylindrical Wheels - 14 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #07613197
MFR #69083159120
Price$1,654.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083159120

Cylindrical Wheels - 14 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #07613197
MFR #69083159120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,654.76/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1-1/2 in

Details

  • Bond Type
    Vitrified
  • Grade
    Coarse Grit
  • Grit Number
    46
  • Material
    Ceramic Alumina
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01

Overview

Mfr description
69083159120 14 X 1-1/2 X 5 5NQ46-JVS
  • Revolutionary, proprietary, engineered ceramic grain shape and chemistry for all low, medium and high force applications ranging from cast iron, to stainless steel and hard to grind Inconel and titanium
  • Proven tough vitrified bond stands up to extreme grinding forces
  • 33% to 100% longer life, 30% higher MRR, and 15% lower threshold power vs. competitive ceramic products
  • Best choice for production grinding: versatility, maximum performance and lowest total costs
  • Made in USA in ISO certified facility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought