Motion
ETP-E32

ZERO MAX
ETP-E32

Keyless Bushing - ETP-EXPRESS Series, 32 mm ID, 39 mm OD
Mi Item #07613252
MFR #ETP-E32
Price$327.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E32

Keyless Bushing - ETP-EXPRESS Series, 32 mm ID, 39 mm OD
Mi Item #07613252
MFR #ETP-E32

Mfr description
ETP-E32 EXPRESS BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.16/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    1.5360 in
  • Outside Diameter  
    39 mm
  • Overall Length
    56 mm
  • Screw Size
    M10
  • Weight
    0.93 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.69 ft-lbs
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    4946 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)