Motion
2866491
TRIO Power Supply Unit—Nominal Input Voltage Range: 100V AC to 240V AC, Nominal Output Voltage: 48V DC, Nominal Output Current: 5 A
Mi Item #07613332
MFR #2866491
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRIO Power Supply Unit—Nominal Input Voltage Range: 100V AC to 240V AC, Nominal Output Voltage: 48V DC, Nominal Output Current: 5 A
Mi Item #07613332
MFR #2866491

Mfr description
2866491 POWER SUPPLY
  • Primary-switched TRIO POWER power supply for DIN rail mounting
  • Use the third negative terminal block as a grounding terminal block and minimize installation costs
  • Rugged design with metal housing and wide temperature range from -25°C to +70°C
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)