Motion
7212-B-XL-JP-UA

FAG (SCHAEFFLER)
7212-B-XL-JP-UA

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Small axial internal clearance
Mi Item #07613579
MFR #7212-B-XL-JP-UA
Price$540.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7212-B-XL-JP-UA

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Small axial internal clearance
Mi Item #07613579
MFR #7212-B-XL-JP-UA

Mfr description
7212-B-XL-JP-UA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.53/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.786 lbs, 0.81 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Small axial internal clearance
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    8300 rpm
  • Maximum Operating RPM
    8300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    62000 N, 13938.15 lbf
  • Radial Static Load Capacity
    45000 N, 10116.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)