Motion
20EFG4K-XTF XCTN

GATES RUBBER CO
20EFG4K-XTF XCTN

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.85 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #07613650
MFR #20EFG4K-XTF XCTN
Price$73.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20EFG4K-XTF XCTN

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.85 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #07613650
MFR #20EFG4K-XTF XCTN

Mfr description
20EFG4K-XTFXCTN 4651-0260 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.14/ft

Specifications

Dimensions

  • Dash Size
    20
  • Hose Dash Size
    20
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    8.2 in / 208.3 mm
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.85 in

Details

  • Burst Pressure
    16000 psi / 1103.2 bar
  • Country of Origin
    CN
  • Cover Color
    Black
  • Cover Material
    XtraTuff
  • Cover Type
    XtraTuff
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Very High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46510260
  • Manufacturer Upc Number
    770075689638
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for very high-pressure, high-impulse applications, EFG4K hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    4-spiral, wire
  • Trademark
    EFG4K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Working Pressure
    4000 psi / 275.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)