Specifications
Dimensions
- Bore Diameter45 mm
- Weight5.28 lbs
Details
- Bearing MaterialAISI 52100
- Duty TypeStandard Duty
- Grease TypeNLGI Grade 2 Lithium Based Bearing Grease
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Product TypeTake-Up Roller Bearing Units
- Type Of BearingBall Bearing
Overview
Mfr description
UCT 209 45MM TAKE-UP UNIT