Motion
AD402-N03D-Z-A

SMC CORP OF AMERICA
AD402-N03D-Z-A

AD402-A, Auto Drain Valve
Mi Item #07613821
MFR #AD402-N03D-Z-A
Price$54.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AD402-N03D-Z-A

AD402-A, Auto Drain Valve
Mi Item #07613821
MFR #AD402-N03D-Z-A

Mfr description
AD402-N03D-Z-A AUTO DRAIN VALVE
  • Improved environmental resistance with transparent bowl guard
  • 360° visibility of bowl contents
  • Reduced maintenance space and easier maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.65/each

Specifications

Dimensions

  • Overall Height
    7.2440 in
  • Overall Width
    3.2283 in
  • Weight
    0.46 kg

Details

  • Bowl Material
    Polycarbonate
  • Connection Style
    NPT
  • Drain Port Thread Standard
    NPT
  • Drain Type
    Normally Open
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145.04 psi
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    14.5 psi
  • Operating Pressure Range
    14.5 to 145.04 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    217.56 psi
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)