Motion
7010338646

3M HEALTH CARE
7010338646

3M™ Betapure™ NT-T Series Filter Cartridge NT30T030S0CA, 30 in, 3 um ABS, 222/Spear, Silicone, 15/Case
Mi Item #07613942
MFR #7010338646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010338646

3M™ Betapure™ NT-T Series Filter Cartridge NT30T030S0CA, 30 in, 3 um ABS, 222/Spear, Silicone, 15/Case
Mi Item #07613942
MFR #7010338646

Mfr description
07062 BETAPURE(TM) NT-T SERIES FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Absolute-rated filter provides consistent filtration quality
  • Polypropylene filter media allows for broad chemical and temperature compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Weight
    1.345 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)