Motion
7062-16-20
7062-16-20 ADAPTER 16MORB-20BSPP NO SEAL
MI ITEM #07613980
MFR #7062-16-20
Your Price$53.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7062-16-20 ADAPTER 16MORB-20BSPP NO SEAL
MI ITEM #07613980
MFR #7062-16-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.88/each(List $74.36)

Overview

Mfr description
7062-16-20 ADAPTER 16MORB-20BSPP NO SEAL

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1-1/4-11
  • End 1 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 1 Size
    1 in, 1-1/4 in
  • End 1 Thread
    1-5/16-12 UN, G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 2 Size
    1 in, 1-1/4 in
  • End 2 Thread
    1-5/16-12 UN, G - 1-1/4-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    52.5
  • Hex Body
    50.0
  • Series
    7062
  • Thread Depth
    21.4
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text