Motion
MT8071iE1

Weintek
MT8071iE1

Touch Screen - 7.00 in TFT, Memory Storage: 128 MB, Memory RAM: 128 MB
MI ITEM #07614014
MFR #MT8071iE1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weintek
MT8071iE1

Touch Screen - 7.00 in TFT, Memory Storage: 128 MB, Memory RAM: 128 MB
MI ITEM #07614014
MFR #MT8071iE1

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HMI MT8071IE 7" HMI

Specifications

  • Size
    7.00 in TFT
  • Memory Storage
    128 MB
  • Memory RAM
    128 MB
  • Resolution
    800 x 480
  • Brightness (cd/m2)
    400
  • Touch Panel Type
    4-wire Resistive
  • Processor
    32 bits RISC Cortex-A8 1GHz
  • I/O Port - (USB Host)
    USB 2.0 x 1
  • I/O Port - (Ethernet)
    10/100 Base-T x 1
  • Input Power
    24V (± 20%) DC
  • Enclosure
    Plastic
  • Dimensions WxHxD
    200.3 x 146.3 x 34 mm
  • Mount
    Panel Mount
  • Protection Structure
    NEMA4 / IP65
  • Storage Temperature
    -4 to 140 °F
  • Operating Temperature
    32 to 122 °F
  • Relative Humidity
    10% to 90% RH (non-condensing)
  • Certification (CE)
    CE marked
  • Certification (ATEX)
    ATEX Zone 2/22 Category 3 G/D
  • Certification (UL)
    cULus Listed
  • Software
    EasyBuilder Pro V4.10.04 or later versions
  • Weight
    0.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought