Specifications
Dimensions
- Dimensions WxHxD200.3 x 146.3 x 42.5 mm
- Resolution800 x 480
- Size7.00 in TFT
- Weight0.9 kg
Details
- Brightness (cd/m2)500
- Certification (CE)CE marked
- Certification (UL)cULus Listed
- EnclosureAluminum
- I O Port Sd Card SlotSD/SDHC
- I/O Port - (Ethernet)10/100 Base-T x 1
- I/O Port - (USB Client)USB 2.0 x 1 (Micro USB)
- I/O Port - (USB Host)USB 2.0 x 1
- Input Power24V (± 20%) DC
- Memory RAM256 MB
- Memory Storage256 MB
- MountPanel Mount
- Operating Temperature-4 to 122 °F
- Processor32 bits RISC Cortex-A8 1GHz
- Protection StructureNEMA4 / IP66
- Relative Humidity10% to 90% RH (non-condensing)
- SoftwareEasyBuilder Pro V5.00.01 or later versions
- Storage Temperature-4 to 158 °F
- Touch Panel Type4-wire Resistive
Overview
Mfr description
HMI EMT3070B 7" HMI, ALUM