Motion
MT8090XE1

Weintek
MT8090XE1

Touch Screen - 9.7 in TFT, Memory Storage: 512 MB, Memory RAM: 256 MB
Mi Item #07614017
MFR #MT8090XE1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weintek
MT8090XE1

Touch Screen - 9.7 in TFT, Memory Storage: 512 MB, Memory RAM: 256 MB
Mi Item #07614017
MFR #MT8090XE1

Mfr description
HMI MT8090XE 9.7" HMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions WxHxD
    260.6 x 203.1 x 36.5 mm
  • Resolution
    1024 x 768
  • Size
    9.7 in TFT
  • Weight
    0.85 kg

Details

  • Brightness (cd/m2)
    350
  • Certification (ATEX)
    ATEX Zone 2/22 Category 3 G/D
  • Certification (CE)
    CE marked
  • Enclosure
    Plastic
  • I/O Port - (Ethernet)
    10/100 Base-T x 1
  • I/O Port - (USB Host)
    USB 2.0 x 1
  • Input Power
    24V (± 20%) DC
  • Memory RAM
    256 MB
  • Memory Storage
    512 MB
  • Mount
    Panel Mount
  • Operating Temperature
    32 to 122 °F
  • Processor
    32 bits RISC Cortex-A8 1GHz
  • Protection Structure
    NEMA4 / IP65
  • Relative Humidity
    10% to 90% RH (non-condensing)
  • Software
    EasyBuilder Pro V5.00.01 or later versions
  • Storage Temperature
    -4 to 140 °F
  • Touch Panel Type
    4-wire Resistive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)